Interior Paint, Semi Gloss, Antiq Wht, 1 g.

KRYLON| Zoro #: G0411512| Mfr #: K21320260-16

$39.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0411512 Mfr #: K21320260-16
Coverage: 350 to 400 sq. ft./gal.Paint Color Family: Whites
Dry Time Recoat: 4 hr.Item: Interior Paint
Application Method: Brush, Roll, Airless, Conventional SpraySize: 1 gal.
Dry Time: 1 hr.Surface: For Primed Plaster Walls and Ceilings, Drywall, Wood, Masonry, Primed Metal
Item: Interior PaintVOC Content: 145g/L
Size: 1 gal.Color: Antique White
Finish: Semi-GlossCoverage: 350 to 400 sq. ft./gal.
Country of Origin (subject to change): United States

Product Description

Interior Paint, Water Base Type, Acrylic Latex Resin Type, Antique White, Semi-Gloss Finish, Size 1 gal., VOC Content 145g/L, Coverage 350 to 400 sq. ft./gal., Dry Time 1 hr.

Restrictions and Compliance

*3: Hazardous material
*4 : This item has been restricted from sale in the following states : AK, GU, HI, PR

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.