Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
UnCategorized
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Paint, Coatings & Supplies
/
Paint Sprayers & Accessories
/
Striping & Marking Applicators
/
MARK WAND PLA/STL 12""L
Shop All Striping & Marking Applicators
Shop Alternate Products
This Product is Discontinued
Share Product Image Feedback
Krylon
MARK WAND PLA/STL 12""L (Discontinued)
Mfr #
K07095
Zoro #
G703522714
This Product is Discontinued
Shop for all Striping & Marking Applicators
Product Information
|
Restrictions
|
Reviews
Product Information
Brand
Krylon
MFR #
K07095
Zoro #
G703522714
UPC #
724504070955
Country of Origin
United States
Category
Striping & Marking Applicators
Description
Krylon Industrial Spotter Hand Held 1-1/2 in. W X 12 in. L Red Plastic/Steel Marking Wand
Share Product Information Feedback
Restrictions
View the Lighting Facts
View the Energy Guide
From the Manufacturer
Reviews
Explore More Products
Krylon Striping & Marking Applicators