KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Paint, Acrylic Alkyd Enamel , Red Oxide

KRYLON| Zoro #: G1807032| Mfr #: R00691

$38.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time Recoat: 12 to 24 hr.
Size: 1 gal.
Item: Interior/Exterior Paint
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1807032 Mfr #: R00691
Dry Time Recoat: 12 to 24 hr.Size: 1 gal.
Item: Interior/Exterior PaintPaint Color Family: Reds
Application Method: Brush, Roll, Airless, Conventional SprayFeatures: Corrosion Resistant
Color: Red OxideDry Time: 4 to 8 hr.
Paint Base Type: WaterCoverage: 225 to 500 sq. ft./gal.
Finish: GlossVOC Content: Less Than420g/L
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, Paint Color Family Reds, Red Oxide, Gloss Finish, Size 1 gal., VOC Content less than 420g/L, Coverage 225 to 500 sq. ft./gal., Dry Time 4 to 8 hr., Dry Time Recoat 12 to 24 hr., Application Method Brush, Roll, Airless, Conventional Spray, Surface Direct to Steel, Iron, Aluminum, Galvanizing, Concrete, Masonry and Wood, Features Corrosion Resistant

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, RI, VA

Reviews