Krylon

Pro Professional Handicap Blue Inverted Striping Paint 18 oz

Krylon Pro Professional Handicap Blue Inverted Striping Paint 18 oz K05912007
Hover or click to zoom Tap to zoom
  • Item: Inverted Striping Paint
  • Paint Color Family: Blues
  • Color: Handicap Blue
  • Application Method: Spray
  • Country of Origin (subject to change): United States
See full product details
$13.91

Must order in multiples of 6


Subtotal: $83.46

Krylon #K05912007 Specifications

  • Item: Inverted Striping Paint
  • Paint Color Family: Blues
  • Color: Handicap Blue
  • Application Method: Spray
  • Country of Origin (subject to change): United States

Description

A highly pigmented paint that produces sharp durable stripes in one pass. Cans spray in an upside-down position. From contracting sites to parking lots wherever bright crisp lines are required this paint will do a professional-looking job quickly and easily.

Restrictions and Compliance

Reviews of Krylon #K05912007

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.