Krylon Products Group-Sherwin-Williams

Sprayon LU1324 High-Performance Silicone Lubricant, 10 oz. Aerosol Can - s01324000

Krylon Products Group-Sherwin-Williams Sprayon LU1324 High-Performance Silicone Lubricant,  10 oz. Aerosol Can - s01324000 s01324000
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): United States
See full product details
$192.13
pkg. of 12 ($16.01/ea)

Subtotal: $192.13

Krylon Products Group-Sherwin-Williams #S01324000 Specifications

  • Country of Origin (subject to change): United States

Description

SPRAYON LU1324 HIGH-PERFORMANCE SILICONE LUBRICANT, 10 OZ. AEROSOL CAN - S01324000 LU1324 HIGH PERFORMANCE SILICONE LUBRICANT IS A 6% SILICONE, MEDIUM VISCOSITY FORMULA THAT IS DESIGNED TO STOP SQUEAKS AND STICKING, ELIMINATE FRICTION, REPELS WATER AND PREVENTS FREEZING. INDUSTRIAL STRENGTH FOR ANY SLIDING SURFACE. 6.6% SILICONE FORMULA STOPS SQUEAKS AND STICKING, ELIMINATES FRICTION, REPELS WATER AND PREVENTS FREEZING DOES NOT HARDEN OR DEGRADE FROM -40°F TO 400°F APPLY TO WOOD, METAL, FABRIC, RUBBER OR LEATHER KEEPS RUBBER SOFT AND FLEXIBLE RECOMMENDED USES: RUBBER MOUNTINGS, WEATHER-STRIP INSULATION, DOORS, LOCKS, TRUNK LIDS, WINDOWS, SLITTER KNIVES AND ANY SLIDING SURFACE.

Restrictions and Compliance

  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Reviews of Krylon Products Group-Sherwin-Williams #S01324000

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.