customer-service Help
Krylon Products Group-Sherwin-Williams

Sprayon LU200 Dry Film Moly Lubricant, 11 oz. Aerosol Can - s00200000

Krylon Products Group-Sherwin-Williams Sprayon LU200 Dry Film Moly Lubricant,  11 oz. Aerosol Can - s00200000 SC0200000
Hover or click to zoom Tap to zoom
$159.36
pkg. of 12 ($13.28/ea)
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $159.36

Krylon Products Group-Sherwin-Williams #SC0200000 Specifications

  • Country of Origin (subject to change): United States

Description

SPRAYON LU200 DRY FILM MOLY LUBRICANT, 11 OZ. AEROSOL CAN - S00200000 LU200 DRY FILM MOLY LUBRICANT IS A HIGH SOLIDS, MOLYBDENUM DISULFIDE COATING THAT WITHSTANDS HIGH PRESSURES. THIS PRODUCT BONDS TO ALL CLEAN SURFACES THAT ARE NOT ADVERSELY AFFECTED BY ALCOHOL OR AROMATIC HYDROCARBONS, SUCH AS TOLUENE OR XYLENE. NSF REG. NO. 131583; H2 RATED PENETRATES PORES OF SUBSTRATE AND BONDS TO SURFACE FOR LONG-LASTING LUBRICATION HIGH-PRESSURE, HIGH-SOLIDS MOLYBDENUM DISULFIDE COATING WITHSTANDS PRESSURES UP TO 50,000 PSI AIR DRIES IN 5-10 MINUTES; CURES IN 2 HOURS AT ROOM TEMPERATURE MAINTAINS EFFECTIVENESS UNDER HIGH TEMPERATURES (650°F CONSTANT AND 750°F INTERMITTENT) NON-CONDUCTIVE EQUIPPED WITH EZ TOUCH® STANDARD NOZZLE COEFFICIENT OF FRICTION IS .23 PER ASTM D4518 WORKS AS A BOUNDARY LUBE AS COLD AS -200°F RECOMMENDED USES: ASSEMBLY AND RUN-IN LUBRICATION, AUTOMOTIVE AND INDUSTRIAL GASKETS, SLIDING SURFACES AND GEARS, CHUTES AND BINS, BEARINGS, CHAIN DRIVES, INTRICATE MECHANISMS, VENDING MACHINES, PARKING METERS, ROLLER CHAINS AND CONVEYOR BELTS WHERE HEAT IS PRESENT.

Restrictions and Compliance

  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Reviews of Krylon Products Group-Sherwin-Williams #SC0200000