Krylon
Rust Preventative Spray Paint, Black, Flat, 12 oz
- Zoro #: G4232853
- Mfr #: K02728007
Hover or click to zoom Tap to zoom
Key Features
- Item: Spray Paint
- Paint and Primer Sub Category: Rust Preventative Spray Paint
- Paint Color Family: Blacks
- Color: Black
- Paint and Primer Finish: Flat
- Net Weight: 12 oz
- Coverage: 25 sq ft
- Dry Time: 25 min
$11.29
Subtotal: $11.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Krylon
- MFR #K02728007
- Zoro #G4232853
- Country of OriginUnited States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Blacks |
Color | Black |
Paint and Primer Finish | Flat |
Net Weight | 12 oz |
Coverage | 25 sq ft |
Dry Time | 25 min |
Base Type | Solvent |
Paint and Primer Surface Material | Wood;Metal;Wicker;Plastic;Glass;Tile;Masonry |
Resin Type | Alkyd Enamel |
Paint Sub-Brand | Fusion All-In-One |
Application Method | Spray |
Dry Time Recoat | 2 to 48 hr. |
Dry Time Tack Free | 2 hr. |
Exposure Conditions | Interior/Exterior |
Spray Paints Item | Rust Preventative Spray Paint |
Application Temperature | 55 Degrees to 75 Degrees F |
Standards | MIR Compliant |
Coverage Area | 25 sq ft |
Compatible Surface Material | Laminate, Metal, Plastic, Wood |
Flammability | Flammable |
Maximum Application Temperature | 75 Degrees F |
Description
Rust Preventative Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Black, Compatible Surface Material Laminate, Masonry, Metal, Plastic, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Alkyd Enamel, Color Black, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Fusion, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 2 hr to 48 hr
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Krylon #K02728007
Explore more
- KRYLON Now Royal Blue 16-Oz. Aerosol Paint I21207007
- KRYLON Metallic Spray Paint, Aluminum, Metallic, 12 oz K02766007
- KRYLON Dupli Color« General Purpose Enamel Chrome Aluminum 12 oz. Aerosol DA1684
- KRYLON Gray, Gloss, 12 oz 5599
- KRYLON COLORmaxx Paint + Primer, Metallic Oil Rubbed 5585
- KRYLON Sunbeam, Gloss, 12 oz 2726
- KRYLON Krylon Rust Protector Metallic Paint Dark Bronze Metallic 11oz. Aerosol Can K06930500 K06930500
- KRYLON Undercoat Spray Paint, Black 16 Oz. EUC101A00
- KRYLON 7306 15 oz Marking Contractor Solvent Based Spray Apwa Bright Orange 724504073062
- KRYLON INDUSTRIAL Spray Paint, Banner Red, Gloss, 12 oz K02108A07
- KRYLON Rust Preventative Spray Paint, Black, Gloss, 12 oz K02702007
- Krylon Spray Paint