Krylon
Rust Preventative Spray Paint, Burgundy, Gloss, 12 oz
- Zoro #: G8609314
- Mfr #: K02704007
Hover or click to zoom Tap to zoom
Key Features
- Item: Spray Paint
- Paint and Primer Sub Category: Rust Preventative Spray Paint
- Paint Color Family: Reds
- Color: Burgundy
- Paint and Primer Finish: Gloss
- Net Weight: 12 oz
- Coverage: 25 sq ft
- Dry Time: 25 min
$8.96
Subtotal: $8.96
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Krylon
- MFR #K02704007
- Zoro #G8609314
- Country of OriginUnited States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Reds |
Color | Burgundy |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Coverage | 25 sq ft |
Dry Time | 25 min |
Base Type | Solvent |
Paint and Primer Surface Material | Wood;Metal;Wicker;Plastic;Glass;Tile;Masonry |
Exposure Conditions | Interior/Exterior |
Application Method | Spray |
Application Temperature | 55 Degrees to 75 Degrees F |
Standards | MIR Compliant |
Paint Sub-Brand | Fusion All-In-One |
Resin Type | Alkyd Enamel |
Dry Time Tack Free | 2 hr. |
Spray Paints Item | Rust Preventative Spray Paint |
Dry Time Recoat | 2 to 48 hr. |
Compatible Surface Material | Laminate, Metal, Plastic, Wood |
Resistance Properties | Rust-Resistant |
Container Type | Aerosol Can |
Use Location | Exterior, Interior |
Description
Rust Preventative Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Red, Compatible Surface Material Laminate, Masonry, Metal, Plastic, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Alkyd Enamel, Color Burgundy, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Fusion, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 2 hr to 48 hr
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Krylon #K02704007
Explore more
- KRYLON Spray Paint, Massey Ferguson Red, High-Gloss, 12 oz K01939008
- KRYLON GM Blue SP135
- KRYLON Black, Flat, 10 oz A04412007
- KRYLON Gold, Metallic, 11 oz K02201007
- KRYLON 9 Oz Gray NOW All-Purpose Primer 21218
- KRYLON Paint Spry Matte Glacier 12Oz K05551007
- KRYLON Krylon Industrial Work Day Enamel Paint Flat Black - A04412007 A04412007
- KRYLON Krylon Metallic Paint Brass Metallic - K02204007 K02204007
- KRYLON Krylon Industrial Work Day Enamel Paint Red Primer - A04419007 A04419007
- RUST-OLEUM Farmhouse Black, Matte, 12 oz 330505
- RUST-OLEUM Heritage Red, Satin, 12 oz 7760-830
- Krylon Spray Paint & Primer