Spray Paint, Black, 12 oz.

KRYLON| Zoro #: G1242254| Mfr #: K07908000

$7.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Paint and Primer Sub Category: General Purpose Spray Paint
Spray Paints Item: Spray Paint
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1242254 Mfr #: K07908000
Paint and Primer Sub Category: General Purpose Spray PaintSpray Paints Item: Spray Paint
Color: BlackCoverage: 15 to 20 sq. ft.
Paint and Primer Surface Material: Masonry, Metal, Plaster, Plastic, WoodBase Type: Solvent
Item: Spray PaintPaint Sub-Brand: Iron Guard
Net Weight: 12 oz.Dry Time: 20 min.
Paint and Primer Finish: High GlossApplication Temperature: 70 Degrees F
Exposure Conditions: Interior/ExteriorDry Time Tack Free: 20 min.
Paint Color Family: BlacksResin Type: Latex
Color Family: BlacksCountry of Origin (subject to change): United States

Description

Spray Paint, Black, High Gloss Paint and Primer Finish, Net Weight 12 oz., Paint and Primer Surface Material Masonry, Metal, Plaster, Plastic, Wood, Solvent Base Type, Resin Type Latex, Application Temperature 70 Degrees F, Interior/Exterior, Dry Time Tack Free 20 min., Dry Time 20 min., Coverage 15 to 20 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews