Spray Paint, Flat White, 12 oz.

KRYLON| Zoro #: G1568262| Mfr #: K07910000

$7.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Application Temperature: 70 Degrees FColor: WhitePaint and Primer Finish: Flat
Save 15%. Sign up for Z-mail.


Zoro #: G1568262 Mfr #: K07910000
Application Temperature: 70 Degrees FColor: White
Paint and Primer Finish: FlatPaint and Primer Surface Material: Masonry, Metal, Plaster, Plastic, Wood
Paint and Primer Sub Category: General Purpose Spray PaintColor Family: Whites
Paint Sub-Brand: Iron GuardCoverage: 15 to 20 sq. ft.
Resin Type: LatexNet Weight: 12 oz.
Paint Color Family: WhitesExposure Conditions: Interior/Exterior
Spray Paints Item: Spray PaintItem: Spray Paint
Dry Time: 20 min.Base Type: Solvent
Dry Time Tack Free: 20 min.Country of Origin (subject to change): United States


Spray Paint, Flat White, Flat Paint and Primer Finish, Net Weight 12 oz., Paint and Primer Surface Material Masonry, Metal, Plaster, Plastic, Wood, Solvent Base Type, Resin Type Latex, Application Temperature 70 Degrees F, Interior/Exterior, Dry Time Tack Free 20 min., Dry Time 20 min., Coverage 15 to 20 sq. ft.

Restrictions and Compliance

*3: Hazardous material