- Home
- /
- Paint, Coatings & Supplies
- /
- Paints & Stains
- /
- Spray Paint & Primer
- /
- Spray Paint
- /
- Spray Paint, Black, Flat, 12 oz.
Shop Alternate Products
This Product is Discontinued
Krylon Industrial
Spray Paint, Black, Flat, 12 oz. (Discontinued)
Mfr # K07911000
Zoro # G2411857
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blacks
- Color Black
- Paint and Primer Finish Flat
- Net Weight 12 oz.
Customers Also Purchased
- Brand Krylon Industrial
-
MFR #
K07911000
-
Zoro #
G2411857
- UPC # 075577079117
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blacks |
Color | Black |
Paint and Primer Finish | Flat |
Net Weight | 12 oz. |
Coverage | 15 to 20 sq. ft. |
Dry Time | 20 min. |
Base Type | Solvent |
Paint and Primer Surface Material | Masonry, Metal, Plaster, Plastic, Wood |
Dry Time Tack Free | 20 min. |
Exposure Conditions | Interior/Exterior |
Paint Sub-Brand | Iron Guard |
Color Family | Black |
Resin Type | Latex |
Application Temperature | 70 Degrees F |
Spray Paints Item | Spray Paint |
Standards | MIR Compliant, VOC Compliant |
Container Type | Can |
VOC Compliant | Yes |
Resistance Properties | Corrosion-Resistant, Gasoline-Resistant, Oil-Resistant |
Opacity | 0 % |
Sheen | Flat |
Coverage Area | 15 sq ft |
Series Number | K0790 |
Shelf Life | 5 yr |
Maximum Application Temperature | 70 Degrees F |
Finish Texture | Smooth |
Use Location | Exterior, Interior |
Sub Brand | Iron Guard |
Compatible Surface Material | Plastic, Wood |
Heat Resistant | Yes |
Finish | Smooth |
VOC Content Weight Percentage | 0.49 % |
Maximum Temperature Resistance | 150 Degrees F |
Spray Paint Durability | Standard Spray Paints |
Description
Spray Paint, Opacity 0 Percent, Color Family Black, Compatible Surface Material Metal, Plastic, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Acrylic Latex Enamel, Color Black, Container Size 16 oz, Coverage Area 15 sq ft, Base Type Water, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Iron Guard, Container Type Can, Dry Time Tack Free 20 min, Heat Resistant Yes, Maximum Application Temperature 70 Degrees F, Maximum Temperature Resistance 150 Degrees F, Net Weight 12 oz
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material