SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Spray Paint, OSHA Blue, 12 oz.

KRYLON| Zoro #: G1917361| Mfr #: K07907000

$7.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: OSHA BlueDry Time: 20 min.Exposure Conditions: Interior/Exterior
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1917361 Mfr #: K07907000
Color: OSHA BlueDry Time: 20 min.
Exposure Conditions: Interior/ExteriorApplication Temperature: 70 Degrees F
Dry Time Tack Free: 20 min.Color Family: Blues
Base Type: SolventSpray Paints Item: Spray Paint
Item: Spray PaintPaint Sub-Brand: Iron Guard
Paint and Primer Surface Material: Masonry, Metal, Plaster, Plastic, WoodResin Type: Latex
Paint Color Family: BluesCoverage: 15 to 20 sq. ft.
Paint and Primer Sub Category: General Purpose Spray PaintNet Weight: 12 oz.
Paint and Primer Finish: High GlossCountry of Origin (subject to change): United States

Description

Spray Paint, OSHA Blue, High Gloss Paint and Primer Finish, Net Weight 12 oz., Paint and Primer Surface Material Masonry, Metal, Plaster, Plastic, Wood, Solvent Base Type, Resin Type Latex, Application Temperature 70 Degrees F, Interior/Exterior, Dry Time Tack Free 20 min., Dry Time 20 min., Coverage 15 to 20 sq. ft.

Restrictions and Compliance

*3: Hazardous material

Reviews