KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spray Paint, OSHA Orange, 12 oz.

KRYLON| Zoro #: G1884775| Mfr #: K07903000

$5.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Paint and Primer Sub Category: General Purpose Spray Paint
Spray Paints Item: Spray Paint
Color: OSHA Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1884775 Mfr #: K07903000
Paint and Primer Sub Category: General Purpose Spray PaintSpray Paints Item: Spray Paint
Color: OSHA OrangeCoverage: 15 to 20 sq. ft.
Paint and Primer Surface Material: Masonry, Metal, Plaster, Plastic, WoodBase Type: Solvent
Item: Spray PaintPaint Sub-Brand: Iron Guard
Net Weight: 12 oz.Dry Time: 20 min.
Paint and Primer Finish: High GlossApplication Temperature: 70 Degrees F
Exposure Conditions: Interior/ExteriorDry Time Tack Free: 20 min.
Paint Color Family: OrangesResin Type: Latex
Color Family: OrangesCountry of Origin (subject to change): United States

Description

Spray Paint, OSHA Orange, High Gloss Paint and Primer Finish, Net Weight 12 oz., Paint and Primer Surface Material Masonry, Metal, Plaster, Plastic, Wood, Solvent Base Type, Resin Type Latex, Application Temperature 70 Degrees F, Interior/Exterior, Dry Time Tack Free 20 min., Dry Time 20 min., Coverage 15 to 20 sq. ft.

Restrictions and Compliance

*3: Hazardous material

Reviews