Spray Paint, OSHA Red, 12 oz.

KRYLON| Zoro #: G0961904| Mfr #: K07902000

$7.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application Temperature: 70 Degrees F
Color: OSHA Red
Paint and Primer Finish: High Gloss
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0961904 Mfr #: K07902000
Application Temperature: 70 Degrees FColor: OSHA Red
Paint and Primer Finish: High GlossPaint and Primer Surface Material: Masonry, Metal, Plaster, Plastic, Wood
Paint and Primer Sub Category: General Purpose Spray PaintColor Family: Reds
Paint Sub-Brand: Iron GuardCoverage: 15 to 20 sq. ft.
Resin Type: LatexNet Weight: 12 oz.
Paint Color Family: RedsExposure Conditions: Interior/Exterior
Spray Paints Item: Spray PaintItem: Spray Paint
Dry Time: 20 min.Base Type: Solvent
Dry Time Tack Free: 20 min.Country of Origin (subject to change): United States

Description

Spray Paint, OSHA Red, High Gloss Paint and Primer Finish, Net Weight 12 oz., Paint and Primer Surface Material Masonry, Metal, Plaster, Plastic, Wood, Solvent Base Type, Resin Type Latex, Application Temperature 70 Degrees F, Interior/Exterior, Dry Time Tack Free 20 min., Dry Time 20 min., Coverage 15 to 20 sq. ft.

Restrictions and Compliance

*3: Hazardous material

Reviews