Spray Paint, OSHA Yellow, 12 oz.

KRYLON| Zoro #: G1191416| Mfr #: K07904000

$5.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Application Temperature: 70 Degrees FColor: Osha YellowPaint and Primer Finish: High Gloss
Save 15%. Sign up for Z-mail.


Zoro #: G1191416 Mfr #: K07904000
Application Temperature: 70 Degrees FColor: Osha Yellow
Paint and Primer Finish: High GlossPaint and Primer Surface Material: Masonry, Metal, Plaster, Plastic, Wood
Paint and Primer Sub Category: General Purpose Spray PaintColor Family: Yellows
Paint Sub-Brand: Iron GuardCoverage: 15 to 20 sq. ft.
Resin Type: LatexNet Weight: 12 oz.
Paint Color Family: YellowsExposure Conditions: Interior/Exterior
Spray Paints Item: Spray PaintItem: Spray Paint
Dry Time: 20 min.Base Type: Solvent
Dry Time Tack Free: 20 min.Country of Origin (subject to change): United States


Spray Paint, OSHA Yellow, High Gloss Paint and Primer Finish, Net Weight 12 oz., Paint and Primer Surface Material Masonry, Metal, Plaster, Plastic, Wood, Solvent Base Type, Resin Type Latex, Application Temperature 70 Degrees F, Interior/Exterior, Dry Time Tack Free 20 min., Dry Time 20 min., Coverage 15 to 20 sq. ft.

Restrictions and Compliance

*3: Hazardous material