Krylon

Spray Paint, White, Gloss, 16 oz

Krylon Spray Paint, White, Gloss, 16 oz KBT000407
Hover or click to zoom Tap to zoom
Key Features
  • Item: Spray Paint
  • Paint and Primer Sub Category: General Purpose Spray Paint
  • Paint Color Family: Whites
  • Color: White
  • Paint and Primer Finish: Gloss
  • Net Weight: 16 oz
  • Coverage: 25 sq ft
  • Dry Time: 30 minute - 1 hour @ 77 °F 50 % Humidity
See full product details
$5.69

Must order in multiples of 2


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Krylon #KBT000407 Specifications

  • Item: Spray Paint
  • Paint and Primer Sub Category: General Purpose Spray Paint
  • Paint Color Family: Whites
  • Color: White
  • Paint and Primer Finish: Gloss
  • Net Weight: 16 oz
  • Coverage: 25 sq ft
  • Dry Time: 30 minute - 1 hour @ 77 °F 50 % Humidity
  • Base Type: Solvent
  • Paint and Primer Surface Material: Wood;Metal
  • Paint Sub-Brand: Brite Touch
  • Spray Paints Item: Spray Paint
  • Application Method: Spray
  • Exposure Conditions: Interior/Exterior
  • Country of Origin (subject to change): United States

Description

Spray Paint

Restrictions and Compliance

Reviews of Krylon #KBT000407

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.