Krylon

Tough Coat Acylic Enamel, Cordova Brown

Krylon Tough Coat Acylic Enamel,  Cordova Brown A01285007
Hover or click to zoom Tap to zoom
  • Item: Spray Paint
  • Paint Color Family: Browns
  • Net Weight: 12 oz
  • Paint and Primer Sub Category: General Purpose Spray Paint
  • Color: Cordova Brown
  • Paint and Primer Surface Material: Metal, Steel
  • Country of Origin (subject to change): United States
See full product details
$9.75

Must order in multiples of 12

Orders over $75 ship free.

Subtotal: $117.00

Krylon #A01285007 Specifications

  • Item: Spray Paint
  • Paint Color Family: Browns
  • Net Weight: 12 oz
  • Paint and Primer Sub Category: General Purpose Spray Paint
  • Color: Cordova Brown
  • Paint and Primer Surface Material: Metal, Steel
  • Country of Origin (subject to change): United States

Description

Restrictions and Compliance

  • Hazardous material

Reviews of Krylon #A01285007