- Home
- /
- Power Transmission
- /
- Fluids & Lubricants
- /
- Penetrants and Lubricants
- /
- Lubricants
- /
- 20 kg Anti-Corrosion Grease Pail White
Krytox
20 kg Anti-Corrosion Grease Pail White
- Zoro #: G0692618
- Mfr #: AUT 2245
Tap to zoom
Hover or click to zoom
$15,255.26
- Item: Anti-Corrosion Grease
- Container Type: Pail
- NSF Rating: Not Rated
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15,255.26
Krytox #AUT 2245 Specifications
- Zoro #: G0692618
- Mfr #: AUT 2245
- Item: Anti-Corrosion Grease
- Container Type: Pail
- NSF Rating: Not Rated
- Container Size: 20 kg
- Type: Anti-Corrosion Grease
- NLGI Grade: 2
- Base Oil: Synthetic
- Grease Color: White
- Series: AUT
- Grease Thickener: PTFE
- Timken OK Load: 30 lb
- Color: White
- Four-Ball Wear: Not Specified
- Grease Container: Pail
- Flash Point: No
- Lubricant Additives: Sodium Nitrite
- Application: Noise, Vibration, Harshness (NVH) Elimination; Squeak and Rattle Elimination; Alternator; Cooling System Thermostat; Cooling Fan; EGR Valve; Spark Plug Boots; Electric Motor
- Max. Operating Temp.: 392 Degrees F
- Min. Operating Temp.: 47 Degrees F
- Lubricant NSF Rating: Not Rated
- Specific Gravity: 2 at 0 Degrees C
- Product Type: Anti-Corrosion Grease
- Country of Origin (subject to change): United States
Description
Anti-Corrosion Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 20 kg, NSF Rating Not Rated, Grease Thickener PTFE, Grease Color White, Grease Container Pail, Lubricant Additives Sodium Nitrite, Min. Operating Temp. 47 Degrees F, Max. Operating Temp. 392 Degrees F, Flash Point No, Four-Ball Wear Not Specified, Specific Gravity 2 at 0 Degrees C, Timken OK Load 30 lb, Application Automotive
Reviews of Krytox #AUT 2245
Explore more
- KRYTOX 20 kg Multipurpose Grease Pail White GPL-206
- KRYTOX Aerospace Oil, 143 AD, Syringe, .0.5 Oz. 143 AD
- KRYTOX Lubricant Oil, GPL-105, Bottle, 0.5kg GPL-105
- KRYTOX Viscosity Oil, 157 FSH, Bottle, 1kg 157 FSH
- KRYTOX Multipurpose Grease, Jar, 0.5kg GPL-204
- KRYTOX Aerospace Oil, 143 AD, Dropper Bottle, 1 Oz. 143 AD
- KRYTOX Aerospace Oil, 143 AZ, Dropper Bottle, 2Oz 143 AZ
- STAR BRITE Star brite 78212 Premium RV Slide-Out Lubricating Fluid - 12 oz 078212
- LUBRIPLATE Ho-2A Lubricating Oil, ¼ Drum, Iso-100 R&O Aw Heavy Duty Hydraulic And Recirculating System Fluid L0763-061
- Krytox Penetrants and Lubricants