Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8 oz High Temperature Grease Tube White

  • Zoro #: G0098957
  • Mfr #: XHT-BD
$305.41
  • Type: High Temperature Grease
  • Base Oil: Synthetic
  • Grease Color: White
See full product details
This item ships free.

Krytox #XHT-BD Specifications

  • Zoro #: G0098957
  • Mfr #: XHT-BD
Type: High Temperature Grease Base Oil: Synthetic
Grease Color: White Series: XHT-BD
Application: Bearing, Extreme High Temp., O-Ring Seals, Valves Item: High Temperature Grease
Specific Gravity: 1.99 Timken OK Load: 60 lb
Lubricant NSF Rating: Not Rated NLGI Grade: 2
Min. Operating Temp.: 68 Degrees F Max. Operating Temp.: 572 Degrees F
Container Size: 8 oz Grease Container: Tube
Four-Ball Wear: Not Specified Container Type: Tube
Color: White Flash Point: No
Grease Thickener: PTFE NSF Rating: Not Rated
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

High Temperature Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 8 oz, NSF Rating Not Rated, Grease Thickener PTFE, Grease Color White, Grease Container Tube, Min. Operating Temp. 68 Degrees F, Max. Operating Temp. 572 Degrees F, Flash Point No, Four-Ball Wear Not Specified, Specific Gravity 1.99, Timken OK Load 60 lb, Application Bearing, Extreme High Temp., O-Ring Seals, Valves

Reviews of Krytox #XHT-BD