Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

0.5kg Extreme Pressure Grease Jar Black

  • Zoro #: G0099815
  • Mfr #: 250 AC

$1,989.15

  • Grease Thickener: PTFE
  • Color: Black
  • Container Type: Jar
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Krytox #250 AC Specifications

  • Zoro #: G0099815
  • Mfr #: 250 AC
Grease Thickener: PTFE Color: Black
Container Type: Jar Grease Color: Black
Base Oil: Synthetic Type: Extreme Pressure Grease
Timken OK Load: 30 lb. Max. Operating Temp.: 288 Degrees C
Container Size: 0.5kg Specific Gravity: 1.89 to 1.93
Flash Point: No Grease Container: Jar
Series: 250 Application: Bearings; Seals; Valves; Oxygen Devices; O-Rings; Threads
Min. Operating Temp.: 93 Degrees F Item: Extreme Pressure Grease
Four-Ball Wear: Not Specified NLGI Grade: 2
Lubricant NSF Rating: Not Rated Lubricant Additives: Molybdenum
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This extreme pressure grease from Krytox is designed for both automotive and industrial uses.This 0.5kg black extreme pressure grease comes in a jar container.There are molybdenum lubricant additives. The base oil viscosity is synthetic. Its applications include: Aerospace, Bearing, Valves, O-Ring Seals.

Reviews of Krytox #250 AC