Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

0.8kg High Temperature Grease Cartridge White

  • Zoro #: G0098975
  • Mfr #: XHT-ACX

$1,531.60

  • Base Oil: Synthetic
  • NLGI Grade: 2
  • Container Size: 0.8kg
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Krytox #XHT-ACX Specifications

  • Zoro #: G0098975
  • Mfr #: XHT-ACX
Base Oil: Synthetic NLGI Grade: 2
Container Size: 0.8kg Lubricant NSF Rating: Not Rated
Container Type: Cartridge Timken OK Load: 60 lb.
Grease Container: Cartridge Series: XHT-AC
Grease Color: White Four-Ball Wear: Not Specified
Color: White Item: High Temperature Grease
Min. Operating Temp.: 50 Degrees F Specific Gravity: 1.99
Max. Operating Temp.: 572 Degrees F Type: High Temperature Grease
Lubricant Additives: Sodium Nitrite Application: Bearings; Paint Plant Conveyor Bearings; Corrugator and Paper Machine Bearings; Aluminum Can Manufacturing Bearings; Welding Machines; High Temperature Fans; Textile Equipment; Tenter Frames; High Temperature Ovens; Conveyor Systems in Glass and Aluminum Plants; Textile Calender Roll Bearings; Brick Kiln Car Bearings; Valve Lubrication; Ventilation Fan Bearing grease; Rod Mills
Flash Point: No Grease Thickener: PTFE
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This high temperature grease from Krytox is a high performance grease that can increase not only bearing life but also the engine's life.This 0.8kg white high temperature grease comes in a cartridge container.The base oil viscosity is synthetic. There are sodium nitrite lubricant additives. Its applications include: Extreme High Temp., Bearing, Valves, O-Ring Seals.

Technical Guides

Reviews of Krytox #XHT-ACX