Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

0.8kg Anti-Corrosion Grease Cartridge White

  • Zoro #: G0099438
  • Mfr #: GPL-223

$610.01

  • Item: Anti-Corrosion Grease
  • Four-Ball Wear: Not Specified
  • Container Size: 0.8kg
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Krytox #GPL-223 Specifications

  • Zoro #: G0099438
  • Mfr #: GPL-223
Item: Anti-Corrosion Grease Four-Ball Wear: Not Specified
Container Size: 0.8kg Lubricant Additives: Sodium Nitrite
Container Type: Cartridge Grease Container: Cartridge
NLGI Grade: 2 Min. Operating Temp.: 140 Degrees F
Lubricant NSF Rating: H1 Food Grade Grease Color: White
Flash Point: No Color: White
Timken OK Load: 30 lb. Grease Thickener: PTFE
Series: GPL 220227 Max. Operating Temp.: 310 Degrees F
Base Oil: Synthetic Type: Anti-Corrosion Grease
Specific Gravity: 1.74 to 1.92 Application: Bearings; O-Rings; Valves; Hinges; Handles; Moving Parts; Seals; Connectors; Rollers; Automotive Interiors; Fittings; Gearbox
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keep your vehicle running smoothly with this anti-corrosion grease from Krytox.This 0.8kg white anti-corrosion grease comes in a cartridge container.There are sodium nitrite lubricant additives. The base oil viscosity is synthetic. Its applications include: General Purpose, Bearing, Valves, O-Ring Seals.

Reviews of Krytox #GPL-223