Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

0.5 oz. Anti-Corrosion Grease Syringe White

  • Zoro #: G0099465
  • Mfr #: GPL-223

$21.39

  • Item: Anti-Corrosion Grease
  • Grease Thickener: PTFE
  • Container Type: Syringe
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Krytox #GPL-223 Specifications

  • Zoro #: G0099465
  • Mfr #: GPL-223
Item: Anti-Corrosion Grease Grease Thickener: PTFE
Container Type: Syringe Max. Operating Temp.: 310 Degrees F
Lubricant Additives: Sodium Nitrite Four-Ball Wear: Not Specified
Min. Operating Temp.: 140 Degrees F Lubricant NSF Rating: H1 Food Grade
Grease Container: Syringe Grease Color: White
Series: GPL 220227 Flash Point: No
Base Oil: Synthetic Specific Gravity: 1.74 to 1.92
Timken OK Load: 30 lb. Color: White
Container Size: 0.5 oz. Type: Anti-Corrosion Grease
Application: Bearings; O-Rings; Valves; Hinges; Handles; Moving Parts; Seals; Connectors; Rollers; Automotive Interiors; Fittings; Gearbox NLGI Grade: 2
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keep your engine running like new with this anti-corrosion grease from Krytox.This 0.5 oz. white anti-corrosion grease comes in a syringe container.The base oil viscosity is synthetic. There are sodium nitrite lubricant additives. Its applications include: General Purpose, Bearing, Valves, O-Ring Seals.

Reviews of Krytox #GPL-223