Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7kg Moisture-Resistant Bearing Grease White

  • Zoro #: G0099395
  • Mfr #: GPL-224

$4,263.68

  • Timken OK Load: 30 lb.
  • NLGI Grade: 2
  • Container Size: 7kg
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Krytox #GPL-224 Specifications

  • Zoro #: G0099395
  • Mfr #: GPL-224
Timken OK Load: 30 lb. NLGI Grade: 2
Container Size: 7kg Flash Point: No
Grease Thickener: PTFE Lubricant Additives: Sodium Nitrite
Grease Color: White Type: Moisture-Resistant Bearing Grease
Specific Gravity: 1.75 to 1.93 Four-Ball Wear: Not Specified
Series: GPL 220227 Max. Operating Temp.: 355 Degrees F
Color: White Grease Container: Pail
Item: Moisture-Resistant Bearing Grease Lubricant NSF Rating: Not Rated
Base Oil: Synthetic Min. Operating Temp.: 123 Degrees F
Application: Bearings; O-Rings; Valves; Hinges; Handles; Moving Parts; Seals; Connectors; Rollers; Automotive Interiors; Fittings; Gearbox Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

We recommend using this moisture-resistant bearing grease from Krytox for your truck's engine.This 7kg white moisture-resistant bearing grease comes in a pail container.The base oil viscosity is synthetic. There are sodium nitrite lubricant additives. Its applications include: General Purpose, Bearing, Valves, O-Ring Seals.

Reviews of Krytox #GPL-224