Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

0.8kg Moisture-Resistant Bearing Grease White

  • Zoro #: G0099316
  • Mfr #: GPL-225

$507.78

  • Item: Moisture-Resistant Bearing Grease
  • Lubricant NSF Rating: H1 Food Grade
  • Min. Operating Temp.: 97 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Krytox #GPL-225 Specifications

  • Zoro #: G0099316
  • Mfr #: GPL-225
Item: Moisture-Resistant Bearing Grease Lubricant NSF Rating: H1 Food Grade
Min. Operating Temp.: 97 Degrees F Max. Operating Temp.: 400 Degrees F
Series: GPL 220227 NLGI Grade: 2
Application: Bearings; O-Rings; Valves; Hinges; Handles; Moving Parts; Seals; Connectors; Rollers; Automotive Interiors; Fittings; Gearbox Grease Container: Cartridge
Four-Ball Wear: Not Specified Lubricant Additives: Sodium Nitrite
Specific Gravity: 1.76 to 1.94 Container Size: 0.8kg
Timken OK Load: 50 lb. Flash Point: No
Color: White Type: Moisture-Resistant Bearing Grease
Base Oil: Synthetic Grease Color: White
Grease Thickener: PTFE Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Moisture-Resistant Bearing Grease, NLGI Grade 2, Container Size 0.8kg, Base Oil Synthetic, Grease Container Cartridge, NSF Rating H1 Food Grade, Grease Thickener PTFE, Grease Color White, Lubricant Additives Sodium Nitrite, Min. Operating Temp. 97 Degrees F, Max. Operating Temp. 400 Degrees F, Flash Point No, Four-Ball Wear Not Specified, Specific Gravity 1.76 to 1.94, Timken OK Load 50 lb., General Purpose, Bearing, Valves, O-Ring Seals

Reviews of Krytox #GPL-225