Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7kg Moisture-Resistant Bearing Grease White

  • Zoro #: G0099331
  • Mfr #: GPL-225

$4,324.10

  • Four-Ball Wear: Not Specified
  • Grease Color: White
  • NLGI Grade: 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Krytox #GPL-225 Specifications

  • Zoro #: G0099331
  • Mfr #: GPL-225
Four-Ball Wear: Not Specified Grease Color: White
NLGI Grade: 2 Application: Bearings; O-Rings; Valves; Hinges; Handles; Moving Parts; Seals; Connectors; Rollers; Automotive Interiors; Fittings; Gearbox
Base Oil: Synthetic Specific Gravity: 1.76 to 1.94
Lubricant Additives: Sodium Nitrite Series: GPL 220227
Grease Container: Pail Color: White
Timken OK Load: 50 lb. Grease Thickener: PTFE
Min. Operating Temp.: 97 Degrees F Item: Moisture-Resistant Bearing Grease
Flash Point: No Type: Moisture-Resistant Bearing Grease
Container Size: 7kg Max. Operating Temp.: 400 Degrees F
Lubricant NSF Rating: H1 Food Grade Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keep your engine running like new with this moisture-resistant bearing grease from Krytox.This 7kg white moisture-resistant bearing grease comes in a pail container.There are sodium nitrite lubricant additives. The base oil viscosity is synthetic. Its applications include: General Purpose, Bearing, Valves, O-Ring Seals.

Reviews of Krytox #GPL-225