Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

0.5 oz. Moisture-Resistant Bearing Grease White

  • Zoro #: G0099377
  • Mfr #: GPL-225

$24.37

  • Item: Moisture-Resistant Bearing Grease
  • Lubricant NSF Rating: H1 Food Grade
  • Series: GPL 220227
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Krytox #GPL-225 Specifications

  • Zoro #: G0099377
  • Mfr #: GPL-225
Item: Moisture-Resistant Bearing Grease Lubricant NSF Rating: H1 Food Grade
Series: GPL 220227 Type: Moisture-Resistant Bearing Grease
Flash Point: No Timken OK Load: 50 lb.
Specific Gravity: 1.76 to 1.94 Color: White
Application: Bearings; O-Rings; Valves; Hinges; Handles; Moving Parts; Seals; Connectors; Rollers; Automotive Interiors; Fittings; Gearbox Min. Operating Temp.: 97 Degrees F
NLGI Grade: 2 Max. Operating Temp.: 400 Degrees F
Lubricant Additives: Sodium Nitrite Grease Container: Syringe
Grease Color: White Container Size: 0.5 oz.
Grease Thickener: PTFE Base Oil: Synthetic
Four-Ball Wear: Not Specified Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keep your vehicle running smoothly with this moisture-resistant bearing grease from Krytox.This 0.5 oz. white moisture-resistant bearing grease comes in a syringe container.There are sodium nitrite lubricant additives. The base oil viscosity is synthetic. Its applications include: General Purpose, Bearing, Valves, O-Ring Seals.

Reviews of Krytox #GPL-225