Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8 oz. Moisture-Resistant Bearing Grease White

  • Zoro #: G0099359
  • Mfr #: GPL-225

$249.70

  • Flash Point: No
  • Series: GPL 220227
  • Grease Thickener: PTFE
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Krytox #GPL-225 Specifications

  • Zoro #: G0099359
  • Mfr #: GPL-225
Flash Point: No Series: GPL 220227
Grease Thickener: PTFE Min. Operating Temp.: 97 Degrees F
Specific Gravity: 1.76 to 1.94 Container Size: 8 oz.
Lubricant Additives: Sodium Nitrite Grease Container: Tube
Type: Moisture-Resistant Bearing Grease Grease Color: White
NLGI Grade: 2 Application: Bearings; O-Rings; Valves; Hinges; Handles; Moving Parts; Seals; Connectors; Rollers; Automotive Interiors; Fittings; Gearbox
Lubricant NSF Rating: H1 Food Grade Max. Operating Temp.: 400 Degrees F
Timken OK Load: 50 lb. Base Oil: Synthetic
Four-Ball Wear: Not Specified Color: White
Item: Moisture-Resistant Bearing Grease Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Add one of many Zoro's available grease guns for easy application and consistent grease flow. This Moisture-Resistant Bearing Grease includes characteristics like: COLOR: White, APPLICATION: Bearings; O-Rings; Valves; Hinges; Handles; Moving Parts; Seals; Connectors; Rollers; Automotive Interiors; Fittings; Gearbox, TYPE: Moisture-Resistant Bearing Grease

Reviews of Krytox #GPL-225