Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

0.5 oz. Moisture-Resistant Bearing Grease White

  • Zoro #: G0099307
  • Mfr #: GPL-226

$22.15

  • Min. Operating Temp.: 97 Degrees F
  • Lubricant Additives: Sodium Nitrite
  • Grease Color: White
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Krytox #GPL-226 Specifications

  • Zoro #: G0099307
  • Mfr #: GPL-226
Min. Operating Temp.: 97 Degrees F Lubricant Additives: Sodium Nitrite
Grease Color: White NLGI Grade: 2
Container Size: 0.5 oz. Application: Bearings; O-Rings; Valves; Hinges; Handles; Moving Parts; Seals; Connectors; Rollers; Automotive Interiors; Fittings; Gearbox
Type: Moisture-Resistant Bearing Grease Specific Gravity: 1.95
Base Oil: Synthetic Four-Ball Wear: Not Specified
Grease Thickener: PTFE Max. Operating Temp.: 500 Degrees F
Grease Container: Syringe Color: White
Item: Moisture-Resistant Bearing Grease Timken OK Load: 50 lb.
Lubricant NSF Rating: H1 Food Grade Flash Point: No
Series: GPL 220227 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Don't just buy any grease that will get your truck from A to B, buy this moisture-resistant bearing grease from Krytox that will take you from A to Z.This 0.5 oz. white moisture-resistant bearing grease comes in a syringe container.The base oil viscosity is synthetic. There are sodium nitrite lubricant additives. Its applications include: General Purpose, Bearing, Valves, O-Ring Seals.

Reviews of Krytox #GPL-226