Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

0.5kg Extreme Pressure Grease Jar White

  • Zoro #: G0099596
  • Mfr #: 283 AZ

$1,920.99

  • Grease Thickener: PTFE
  • Base Oil: Synthetic
  • Application: Bearings; Seals; Valves; Oxygen Devices; O-Rings; Threads
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Krytox #283 AZ Specifications

  • Zoro #: G0099596
  • Mfr #: 283 AZ
Grease Thickener: PTFE Base Oil: Synthetic
Application: Bearings; Seals; Valves; Oxygen Devices; O-Rings; Threads Flash Point: No
NLGI Grade: 2 Item: Extreme Pressure Grease
Container Size: 0.5kg Min. Operating Temp.: 134 Degrees F
Specific Gravity: 1.89 to 1.93 Grease Container: Jar
Four-Ball Wear: Not Specified Container Type: Jar
Timken OK Load: 30 lb. Color: White
Lubricant Additives: Sodium Nitrite Type: Anti-Corrosion Grease
Grease Color: White Lubricant NSF Rating: Not Rated
Max. Operating Temp.: 288 Degrees C Series: 283
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This extreme pressure grease from Krytox is the only thing you'll need to keep your truck's maintenance to a minimum.This 0.5kg white extreme pressure grease comes in a jar container.The base oil viscosity is synthetic. There are sodium nitrite lubricant additives. Its applications include: Aerospace, Bearing, Valves, O-Ring Seals.

Reviews of Krytox #283 AZ