Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20kg High Temperature Grease Pail White

  • Zoro #: G0099088
  • Mfr #: GPL-407

$14,386.25

  • Application: Bearings; Rollers; Valves; Seals; Bushings
  • Four-Ball Wear: Not Specified
  • Grease Thickener: PTFE
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Krytox #GPL-407 Specifications

  • Zoro #: G0099088
  • Mfr #: GPL-407
Application: Bearings; Rollers; Valves; Seals; Bushings Four-Ball Wear: Not Specified
Grease Thickener: PTFE Specific Gravity: 1.95
Lubricant Additives: Silica Max. Operating Temp.: 750 Degrees F
Base Oil: Synthetic Color: White
Min. Operating Temp.: 88 Degrees F Flash Point: No
Grease Container: Pail Lubricant NSF Rating: Not Rated
Container Type: Pail Container Size: 20kg
Grease Color: White Type: High Temperature Grease
NLGI Grade: 2 Timken OK Load: 60 lb.
Item: High Temperature Grease Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Use this high temperature grease from Krytox to prevent dust and water build up in your engine that can cause engine failures.This 20kg white high temperature grease comes in a pail container.There are silica lubricant additives. The base oil viscosity is synthetic. Its applications include: General Purpose, Bearing, Valves, O-Ring Seals.

Reviews of Krytox #GPL-407