Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2 oz. Extreme Pressure Grease Tube Black

  • Zoro #: G0099830
  • Mfr #: 250 AC

$217.83

  • Grease Container: Tube
  • Container Type: Tube
  • Type: Extreme Pressure Grease
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Krytox #250 AC Specifications

  • Zoro #: G0099830
  • Mfr #: 250 AC
Grease Container: Tube Container Type: Tube
Type: Extreme Pressure Grease Item: Extreme Pressure Grease
Color: Black Min. Operating Temp.: 93 Degrees F
Base Oil: Synthetic Timken OK Load: 30 lb.
Lubricant Additives: Molybdenum Grease Color: Black
Container Size: 2 oz. Specific Gravity: 1.89 to 1.93
Grease Thickener: PTFE Lubricant NSF Rating: Not Rated
Four-Ball Wear: Not Specified Application: Bearings; Seals; Valves; Oxygen Devices; O-Rings; Threads
Max. Operating Temp.: 288 Degrees C NLGI Grade: 2
Series: 250 Flash Point: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

With this extreme pressure grease from Krytox your engine will run like Usain Bolt!This 2 oz. black extreme pressure grease comes in a tube container.The base oil viscosity is synthetic. There are molybdenum lubricant additives. Its applications include: Aerospace, Bearing, Valves, O-Ring Seals.

Reviews of Krytox #250 AC