Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2 oz. Extreme Pressure Grease Tube Black

  • Zoro #: G0099779
  • Mfr #: 250 AZ

$341.44

  • Timken OK Load: 30 lb.
  • Container Type: Tube
  • Four-Ball Wear: Not Specified
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Krytox #250 AZ Specifications

  • Zoro #: G0099779
  • Mfr #: 250 AZ
Timken OK Load: 30 lb. Container Type: Tube
Four-Ball Wear: Not Specified Type: Extreme Pressure Grease
Grease Container: Tube Lubricant NSF Rating: Not Rated
Lubricant Additives: Molybdenum Grease Thickener: PTFE
Flash Point: No Item: Extreme Pressure Grease
Application: Bearings; Seals; Valves; Oxygen Devices; O-Rings; Threads Color: Black
Base Oil: Synthetic Series: 250
Container Size: 2 oz. Grease Color: Black
Min. Operating Temp.: 134 Degrees F Max. Operating Temp.: 149 Degrees C
NLGI Grade: 2 Specific Gravity: 1.89 to 1.93
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Maintaining your truck can be easy as 1-2-3 with this extreme pressure grease from Krytox.This 2 oz. black extreme pressure grease comes in a tube container.The base oil viscosity is synthetic. There are molybdenum lubricant additives. Its applications include: Aerospace, Bearing, Valves, O-Ring Seals.

Reviews of Krytox #250 AZ