Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2 oz. Extreme Pressure Grease Tube White

  • Zoro #: G0099666
  • Mfr #: 283 AC

$361.53

  • Container Type: Tube
  • Four-Ball Wear: Not Specified
  • Timken OK Load: 30 lb.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Krytox #283 AC Specifications

  • Zoro #: G0099666
  • Mfr #: 283 AC
Container Type: Tube Four-Ball Wear: Not Specified
Timken OK Load: 30 lb. Grease Thickener: PTFE
Application: Bearings; Seals; Valves; Oxygen Devices; O-Rings; Threads Specific Gravity: 1.89 to 1.93
Base Oil: Synthetic Min. Operating Temp.: 93 Degrees F
Grease Container: Tube Lubricant Additives: Sodium Nitrite
Container Size: 2 oz. NLGI Grade: 2
Lubricant NSF Rating: Not Rated Color: White
Max. Operating Temp.: 288 Degrees C Item: Extreme Pressure Grease
Grease Color: White Flash Point: No
Series: 283 Type: Anti-Corrosion Grease
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Give your truck what it wants when you use extreme pressure grease from Krytox.This 2 oz. white extreme pressure grease comes in a tube container.The base oil viscosity is synthetic. There are sodium nitrite lubricant additives. Its applications include: Aerospace, Bearing, Valves, O-Ring Seals.

Reviews of Krytox #283 AC