Krytox
Grease, Tube, 2 Oz.
- Zoro #: G1812067
- Mfr #: GPL-207
Hover or click to zoom Tap to zoom
$59.77
- Item: Multipurpose Grease
- NSF Rating: Not Rated
- Container Size: 2 oz
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $59.77
Krytox #GPL-207 Specifications
- Zoro #: G1812067
- Mfr #: GPL-207
- Item: Multipurpose Grease
- NSF Rating: Not Rated
- Container Size: 2 oz
- Grease Container: Tube
- Base Oil: Synthetic
- Four-Ball Wear: Not Specified
- Flash Point: No
- Specific Gravity: 1.89 to 1.93 at 75 Degrees F
- Grease Color: White
- NLGI Grade: 2
- Timken OK Load: 30 lb
- Application: General Purpose Bearing, Valves, O-Ring Seals
- Lubricant NSF Rating: Not Rated
- Grease Thickener: PTFE
- Max. Operating Temp.: 550 Degrees F
- Min. Operating Temp.: 86 Degrees F
- Product Type: Multipurpose Grease
- Country of Origin (subject to change): United States
Description
Multipurpose Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 2 oz, NSF Rating Not Rated, Grease Thickener PTFE, Grease Color White, Grease Container Tube, Min. Operating Temp. 86 Degrees F, Max. Operating Temp. 550 Degrees F, Flash Point No, Four-Ball Wear Not Specified, Specific Gravity 1.89 to 1.93 at 75 Degrees F, Timken OK Load 30 lb, Application Bearing, General Purpose, O-Ring Seals, Valves
Reviews of Krytox #GPL-207
Explore more
- KRYTOX High Temperature Grease, Tube, 8 Oz. 240 AZ
- KRYTOX Viscosity Oil, 157 FSH, Oil Needle, 1 Oz. 157 FSH
- KRYTOX Aerospace Lubricant, Size 3.50 oz. FPG 028
- KRYTOX Aerospace Oil, 143 AC, Dropper Bottle, 4 Oz. 143 AC
- KRYTOX Grease, Tube, 2 Oz. GPL-206
- KRYTOX 0.5 oz Electric Conducting Grease Syringe Tan GPL-246
- ITW PRO BRANDS Lps 2 20 Fl. Oz. 222
- LUBRIPLATE Hydraulic Oil Ho-2, ¼ Drum, Iso-68 R&O, Aw Heavy Duty Hydraulic Fluid L0762-061
- KRYTOX Lubricant Oil, GPL-103, Dropper Bottle, 2 Oz. GPL-103
- D-A LUBRICANT CO D-A Titan Blue Premium Lithium Grease #2 - 35 Lb Metal Pail 12269
- SYNCO CHEMICAL CORP Super Lube Synthetic Grease NLGI 1, 14.1 oz. Tube - 41150/1 41150/1
- Krytox Penetrants and Lubricants