Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2 oz. Anti-Corrosion Grease Tube White

  • Zoro #: G0099298
  • Mfr #: GPL-226

$74.78

  • Grease Thickener: PTFE
  • Flash Point: No
  • Specific Gravity: 1.95
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Krytox #GPL-226 Specifications

  • Zoro #: G0099298
  • Mfr #: GPL-226
Grease Thickener: PTFE Flash Point: No
Specific Gravity: 1.95 Color: White
Max. Operating Temp.: 500 Degrees F Grease Container: Tube
Lubricant NSF Rating: H1 Food Grade NLGI Grade: 2
Container Type: Tube Type: Anti-Corrosion Grease
Timken OK Load: 50 lb. Grease Color: White
Lubricant Additives: Sodium Nitrite Min. Operating Temp.: 97 Degrees F
Four-Ball Wear: Not Specified Series: GPL 220227
Container Size: 2 oz. Item: Anti-Corrosion Grease
Base Oil: Synthetic Application: Bearings; O-Rings; Valves; Hinges; Handles; Moving Parts; Seals; Connectors; Rollers; Automotive Interiors; Fittings; Gearbox
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Add one of many Zoro's available grease guns for easy application and consistent grease flow. Take a look at the features for Krytox Anti-Corrosion Grease. Application: General Purpose, Bearing, Valves, O-Ring Seals, Container Size: 2 oz..

Reviews of Krytox #GPL-226