Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8 oz. Extreme Pressure Grease Tube Black

  • Zoro #: G0099821
  • Mfr #: 250 AC

$1,120.63

  • Min. Operating Temp.: 93 Degrees F
  • Application: Bearings; Seals; Valves; Oxygen Devices; O-Rings; Threads
  • Base Oil: Synthetic
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Krytox #250 AC Specifications

  • Zoro #: G0099821
  • Mfr #: 250 AC
Min. Operating Temp.: 93 Degrees F Application: Bearings; Seals; Valves; Oxygen Devices; O-Rings; Threads
Base Oil: Synthetic Timken OK Load: 30 lb.
Item: Extreme Pressure Grease Lubricant NSF Rating: Not Rated
NLGI Grade: 2 Color: Black
Grease Thickener: PTFE Four-Ball Wear: Not Specified
Flash Point: No Type: Extreme Pressure Grease
Lubricant Additives: Molybdenum Grease Container: Tube
Specific Gravity: 1.89 to 1.93 Max. Operating Temp.: 288 Degrees C
Container Size: 8 oz. Container Type: Tube
Grease Color: Black Series: 250
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Don't just buy any grease that will get your truck from A to B, buy this extreme pressure grease from Krytox that will take you from A to Z.This 8 oz. black extreme pressure grease comes in a tube container.There are molybdenum lubricant additives. The base oil viscosity is synthetic. Its applications include: Aerospace, Bearing, Valves, O-Ring Seals.

Reviews of Krytox #250 AC