Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8 oz. Anti-Corrosion Grease Tube White

  • Zoro #: G0099736
  • Mfr #: 280 AB

$1,120.63

  • NLGI Grade: 2
  • Min. Operating Temp.: 104 Degrees F
  • Item: Anti-Corrosion Grease
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Krytox #280 AB Specifications

  • Zoro #: G0099736
  • Mfr #: 280 AB
NLGI Grade: 2 Min. Operating Temp.: 104 Degrees F
Item: Anti-Corrosion Grease Grease Color: White
Series: 283 Lubricant NSF Rating: Not Rated
Container Type: Tube Base Oil: Synthetic
Container Size: 8 oz. Flash Point: No
Specific Gravity: 1.89 to 1.93 Timken OK Load: 30 lb.
Grease Thickener: PTFE Max. Operating Temp.: 232 Degrees C
Lubricant Additives: Sodium Nitrite Type: Anti-Corrosion Grease
Color: White Grease Container: Tube
Application: Bearings; Seals; Valves; Oxygen Devices; O-Rings; Threads Four-Ball Wear: Not Specified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

You can always count on this anti-corrosion grease from Krytox for your truck's needs.This 8 oz. white anti-corrosion grease comes in a tube container.The base oil viscosity is synthetic. There are sodium nitrite lubricant additives. Its applications include: Aerospace, Bearing, Valves, O-Ring Seals.

Reviews of Krytox #280 AB