Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8 oz. Anti-Corrosion Grease Tube White

  • Zoro #: G0099718
  • Mfr #: 280 AC

$1,120.63

  • Series: 283
  • Grease Color: White
  • Type: Anti-Corrosion Grease
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Krytox #280 AC Specifications

  • Zoro #: G0099718
  • Mfr #: 280 AC
Series: 283 Grease Color: White
Type: Anti-Corrosion Grease Color: White
Flash Point: No Grease Thickener: PTFE
Lubricant NSF Rating: Not Rated Container Type: Tube
Max. Operating Temp.: 288 Degrees C Container Size: 8 oz.
Item: Anti-Corrosion Grease Lubricant Additives: Sodium Nitrite
Base Oil: Synthetic Min. Operating Temp.: 93 Degrees F
Specific Gravity: 1.89 to 1.93 Timken OK Load: 30 lb.
NLGI Grade: 2 Grease Container: Tube
Four-Ball Wear: Not Specified Application: Bearings; Seals; Valves; Oxygen Devices; O-Rings; Threads
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This anti-corrosion grease from Krytox is the only thing you'll need to keep your truck's maintenance to a minimum.This 8 oz. white anti-corrosion grease comes in a tube container.There are sodium nitrite lubricant additives. The base oil viscosity is synthetic. Its applications include: Aerospace, Bearing, Valves, O-Ring Seals.

Reviews of Krytox #280 AC