Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8 oz. High Temperature Grease Tube White

  • Zoro #: G0099106
  • Mfr #: GPL-407

$236.38

  • Min. Operating Temp.: 88 Degrees F
  • Container Size: 8 oz.
  • Grease Container: Tube
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Krytox #GPL-407 Specifications

  • Zoro #: G0099106
  • Mfr #: GPL-407
Min. Operating Temp.: 88 Degrees F Container Size: 8 oz.
Grease Container: Tube Color: White
Lubricant NSF Rating: Not Rated Type: High Temperature Grease
Max. Operating Temp.: 750 Degrees F Base Oil: Synthetic
NLGI Grade: 2 Flash Point: No
Grease Color: White Container Type: Tube
Timken OK Load: 60 lb. Grease Thickener: PTFE
Item: High Temperature Grease Lubricant Additives: Silica
Specific Gravity: 1.95 Application: Bearings; Rollers; Valves; Seals; Bushings
Four-Ball Wear: Not Specified Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This high temperature grease from Krytox is manufactured to be stronger and better than your average grease.This 8 oz. white high temperature grease comes in a tube container.The base oil viscosity is synthetic. There are silica lubricant additives. Its applications include: General Purpose, Bearing, Valves, O-Ring Seals.

Reviews of Krytox #GPL-407