Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8 oz. High Temperature Grease Tube White

  • Zoro #: G0099018
  • Mfr #: XHT-AC

$274.20

  • Container Size: 8 oz.
  • Grease Thickener: PTFE
  • Grease Color: White
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Krytox #XHT-AC Specifications

  • Zoro #: G0099018
  • Mfr #: XHT-AC
Container Size: 8 oz. Grease Thickener: PTFE
Grease Color: White Type: High Temperature Grease
Min. Operating Temp.: 68 Degrees F Color: White
Flash Point: No Specific Gravity: 1.99
Application: Bearings; Paint Plant Conveyor Bearings; Corrugator and Paper Machine Bearings; Aluminum Can Manufacturing Bearings; Welding Machines; High Temperature Fans; Textile Equipment; Tenter Frames; High Temperature Ovens; Conveyor Systems in Glass and Aluminum Plants; Textile Calender Roll Bearings; Brick Kiln Car Bearings; Valve Lubrication; Ventilation Fan Bearing grease; Rod Mills Grease Container: Tube
Series: XHT-AC Lubricant Additives: Sodium Nitrite
Item: High Temperature Grease Timken OK Load: 60 lb.
Container Type: Tube Base Oil: Synthetic
Max. Operating Temp.: 572 Degrees F Four-Ball Wear: Not Specified
Lubricant NSF Rating: Not Rated NLGI Grade: 2
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This high temperature grease from Krytox is manufactured to be stronger and better than your average grease.This 8 oz. white high temperature grease comes in a tube container.There are sodium nitrite lubricant additives. The base oil viscosity is synthetic. Its applications include: Extreme High Temp., Bearing, Valves, O-Ring Seals.

Reviews of Krytox #XHT-AC