Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8 oz. Electronic Grade Grease Tube White

  • Zoro #: G0099535
  • Mfr #: EG 2000

$636.54

  • Application: Electronics; Circuit Boards; Bearings; Valves; ; Rollers; O-Rings
  • Grease Container: Tube
  • Container Size: 8 oz.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Krytox #EG 2000 Specifications

  • Zoro #: G0099535
  • Mfr #: EG 2000
Application: Electronics; Circuit Boards; Bearings; Valves; ; Rollers; O-Rings Grease Container: Tube
Container Size: 8 oz. Container Type: Tube
Min. Operating Temp.: 93 Degrees F Color: White
Base Oil: Synthetic Grease Thickener: PTFE
Type: Electronic Grade Grease Specific Gravity: 2 at 0 Degrees C
Item: Electronic Grade Grease Grease Color: White
Flash Point: No Four-Ball Wear: Not Specified
NLGI Grade: 2 Timken OK Load: 30 lb.
Lubricant NSF Rating: Not Rated Max. Operating Temp.: 550 Degrees F
Series: EG Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Select the right grease, penetrants and lubricants for the specific application. Here is some additional information about Krytox Electronic Grade Grease. Application: Electronic Grease, Valves, O-Rings Seals, Pumps, Container Size: 0.8kg.

Reviews of Krytox #EG 2000