Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2 oz. High Temperature Grease Tube White

  • Zoro #: G0098966
  • Mfr #: XHT-BD

$100.42

  • Grease Thickener: PTFE
  • Type: High Temperature Grease
  • Flash Point: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Krytox #XHT-BD Specifications

  • Zoro #: G0098966
  • Mfr #: XHT-BD
Grease Thickener: PTFE Type: High Temperature Grease
Flash Point: No Min. Operating Temp.: 68 Degrees F
Container Type: Tube Max. Operating Temp.: 572 Degrees F
Container Size: 2 oz. Timken OK Load: 60 lb.
Grease Container: Tube Grease Color: White
NLGI Grade: 2 Color: White
Four-Ball Wear: Not Specified Lubricant NSF Rating: Not Rated
Series: XHT-BD Application: Bearings; Paint Plant Conveyor Bearings; Corrugator and Paper Machine Bearings; Aluminum Can Manufacturing Bearings; Welding Machines; High Temperature Fans; Textile Equipment; Tenter Frames; High Temperature Ovens; Conveyor Systems in Glass and Aluminum Plants; Textile Calender Roll Bearings; Brick Kiln Car Bearings; Valve Lubrication; Ventilation Fan Bearing grease; Rod Mills
Specific Gravity: 1.99 Item: High Temperature Grease
Base Oil: Synthetic Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Select the right grease, penetrants and lubricants for the specific application. Here are some important details for Krytox High Temperature Grease. Application: Extreme High Temp., Bearing, Valves, O-Ring Seals, Container Size: 2 oz..

Reviews of Krytox #XHT-BD