Krytox

Pipe Thread Sealant, Tube, 8 oz.

Krytox Pipe Thread Sealant, Tube, 8 oz. TS4
Hover or click to zoom Tap to zoom
$179.46
  • Application: Pipe Sealing
  • Color: White
  • Container Type: Tube
See full product details
This item ships free.

Total: $179.46

Krytox #TS4 Specifications

  • Application: Pipe Sealing
  • Color: White
  • Size: 8 oz
  • Container Type: Tube
  • For Use With: Metal, Most plastics, PVC
  • Performance Temp. Range: -65 Degrees to 300 Degrees F
  • Strength: Strong
  • Item: Pipe Thread Sealant
  • Begins to Harden: Not Specified
  • Product Type: Pipe Thread Sealant
  • Country of Origin (subject to change): United States

Description

Pipe Thread Sealant, 8 oz, Container Type Tube, Strong, Color White, Begins to Harden Not Specified, Performance Temp. Range -65 Degrees to 300 Degrees F, Metal, Most plastics, PVC, Pipe Sealing

Reviews of Krytox #TS4