Zoro Select
Music Wire, Spring Steel, 0.281" dia, PK3
Mfr # 512
Zoro # G9976154
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Wire Gauge Number Not Rated
- Wire Gauge Not Rated
- Min. Tensile Strength (PSI) 300,000 to 335,000
- Total Length (3) 36 in
Explore More Products
- ZORO SELECT Music Wire, C1085 Steel Alloy, 1/0, 0.009In 21009
- ZORO SELECT Music Wire, Steel alloy, 7, 0.018 In 21018
- ZORO SELECT Music Wire, Steel alloy, 3, 0.012 In 21012
- ZORO SELECT Music Wire, Spring Steel, .039 In, PK20 497
- ZORO SELECT Music Wire, Steel alloy, 10, 0.024 In 21024
- ZORO SELECT Music Wire, Spring Steel, .047 In, PK20 502
- ZORO SELECT Straight Wire, 12 ga., Bare Wire, 0.8 ft. 12BASC10
- ZORO SELECT Straight Wire, 18 ga., Bare Wire, 0.8 ft. 18BASC10
- ZORO SELECT Music Wire, Type 302 SS, 3/0, 0.007 In 29007
- ZORO SELECT Music Wire, Spring Steel, .062 In, PK15 504
- MALIN CO Baling Wire, 0.0348 Dia, 309.6 ft. 08-0348-001S
- Zoro Select Stainless Steel Music Wire