Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Copper Tubing, 1/4" Tube, 0.125 Dia.

  • Zoro #: G7770388
  • Mfr #: 9515-6
$14.99
  • Copper Tube Coating: None
  • Copper Tube Shape: Straight
  • Tube Length: 6 ft.
See full product details
Orders over $75 ship free.

K&S Precision Metals #9515-6 Specifications

  • Zoro #: G7770388
  • Mfr #: 9515-6
Copper Tube Coating: None Copper Tube Shape: Straight
Tube Length: 6 ft. Wall Thickness: 0.014"
Copper Tube Type: Type 122 Outside Dia.: 1/4"
Soft/Hard: Hard Application: General Purpose
Inside Dia.: 0.222 Tube Material: Copper
Tube Size: 1/4" Item: Copper Tubing
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Soft copper tubing can be easily bent and molded to a space, while rigid copper tubing is less flexible but strong. Take a look at the features for K&s Precision Metals Copper Tubing. Tube Size: 1/4", Application: General Purpose, Wall Thickness: 0.014".

Restrictions and Compliance

Reviews of K&S Precision Metals #9515-6