KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Acrylic Patching Cement, 105oz, Tube, White

KST COATINGS| Zoro #: G0394231| Mfr #: KS0085100-01

$3.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adheres To: Chimney Flashings, Air Conditioners, Parapet Walls, Vents, Stacks, Gutters, Skylights, Metal Seals
Yield Strength: Not Specified
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0394231 Mfr #: KS0085100-01
Adheres To: Chimney Flashings, Air Conditioners, Parapet Walls, Vents, Stacks, Gutters, Skylights, Metal SealsYield Strength: Not Specified
Color: WhiteDry Time Recoat: Not Specified
Characteristics: Mildew Resistant, Resists Cracking, Peeling and BlisteringTemp. Range: Above 50 Degrees F
Traffic Hours: Not SpecifiedItem: Acrylic Patching Cement
Size: 10.5 oz.Begins to Harden: Not Specified
Application: Repairs Cracks, Seams, Holes and Breaks Around Flashings, Vents, Gutters, Skylights, Parapet Walls, Chimneys,and Air ConditionersDry Time: 4 to 6 hr.
Flash Point: Not SpecifiedVOC: 6g/L
Setting Time: Not SpecifiedContainer Type: Tube
Dry Time Tack Free: 4 to 6 hr.Functional Cure: Not Specified
Country of Origin (subject to change): United States

Description

Acrylic Patching Cement, Size 10.5 oz., Container Type Tube, Color White, VOC 6g/L, Flash Point Not Specified, Temp. Range Above 50 Degrees F, Dry Time 4 to 6 hr., Dry Time Recoat Not Specified, Dry Time Tack Free 4 to 6 hr., Traffic Hours Not Specified, Begins to Harden Not Specified, Setting Time Not Specified, Functional Cure Not Specified, Adheres To Chimney Flashings, Air Conditioners, Parapet Walls, Vents, Stacks, Gutters, Skylights, Metal Seals

Reviews