KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Leak Repair and Sealer Roll, 2Inx10ftGray

KST COATINGS| Zoro #: G1587117| Mfr #: KS0018110-99

$18.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 2" x 10 ft.
Container Type: Roll
Dry Time Recoat: Not Specified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1587117 Mfr #: KS0018110-99
Size: 2" x 10 ft.Container Type: Roll
Dry Time Recoat: Not SpecifiedColor: Gray
Setting Time: Not SpecifiedDry Time Tack Free: Not Specified
Flash Point: Not SpecifiedYield Strength: Not Specified
Item: Leak Repair and Sealer RollTemp. Range: -76 Degrees to 180 Degrees F
Dry Time: Not SpecifiedFunctional Cure: Not Specified
Characteristics: Seals and Stops Leaks, Remains Flexible, Never Hardens, Cracks, Peels or ShrinksApplication: Shingles, Metal, Concrete, Wood, Asphalt, Tar, Fiberglass, Plastics, Rubber, Stucco, Aged EPDM, Aged Hypalon, Built-Up Roofing, Masonry
Adheres To: Shingles, Metal, Concrete, Wood, Asphalt, Tar, Fiberglass, Plastics, Rubber, Stucco, Aged EPDM, Aged Hypalon, Built-Up Roofing, MasonryBegins to Harden: Not Specified
Traffic Hours: Not SpecifiedVOC: 0g/L
Country of Origin (subject to change): United States

Description

Leak Repair and Sealer Roll, Size 2 In. x 10 ft., Container Type Roll, Color Gray, VOC 0g/L, Flash Point Not Specified, Temp. Range -76 Degrees to 180 Degrees F, Dry Time Not Specified, Dry Time Recoat Not Specified, Dry Time Tack Free Not Specified, Traffic Hours Not Specified, Begins to Harden Not Specified, Setting Time Not Specified, Functional Cure Not Specified

Reviews