Rubberized Cement Patch, 10 oz., Clear

KST COATINGS| Zoro #: G1678537| Mfr #: KS0083350-01

$6.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adheres To: Composition Roofing, Asphalt Coated Built-Up Roofing, Clay Tile, Cement Tile, Metal, Asphalt, Concrete, APP and SBS Modified Bitumen, Spray Urethane Foam
Yield Strength: Not Specified
Color: clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1678537 Mfr #: KS0083350-01
Adheres To: Composition Roofing, Asphalt Coated Built-Up Roofing, Clay Tile, Cement Tile, Metal, Asphalt, Concrete, APP and SBS Modified Bitumen, Spray Urethane FoamYield Strength: Not Specified
Color: clearDry Time Recoat: Not Specified
Characteristics: Cures to Form A High Strength Seamless Membrane, Which Seals ad Protects The SurfaceTraffic Hours: Not Specified
Item: Rubberized Cement PatchSize: 10 oz.
Begins to Harden: Not SpecifiedApplication: Displaces Water, Seals Leaks, Openings Around Flashing, Chimneys, Vents, Skylights, Joints, Gutters, Pipes
Dry Time: 4 to 6 hr.Flash Point: 99 Degrees to 200 Degrees F
VOC: 382g/LSetting Time: Not Specified
Container Type: TubeDry Time Tack Free: 4 to 6 hr.
Functional Cure: Not SpecifiedCountry of Origin (subject to change): United States

Description

Rubberized Cement Patch, Size 10 oz., Container Type Tube, Color Clear, VOC 382g/L, Flash Point 99 Degrees to 200 Degrees F, Temp. Range -, Dry Time 4 to 6 hr., Dry Time Recoat Not Specified, Dry Time Tack Free 4 to 6 hr., Traffic Hours Not Specified, Begins to Harden Not Specified, Setting Time Not Specified, Functional Cure Not Specified

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews