Kt Pro Tools
1/2" Drive Socket Set, SAE, 14 pcs
Mfr # A4403SP
Zoro # G0573196
$61.89
4% off
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 14
- Includes (14) 1/2" Drive Standard Impact Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"
Explore More Products
- KT PRO TOOLS 3/4" Drive Socket Set, Metric, 8 pcs A6403MP
- KT PRO TOOLS 1/2" Drive Socket Set, SAE, 14 pcs A4406SP
- KT PRO TOOLS 1" Drive Socket Set, Metric, 8 pcs A8402MP
- KT PRO TOOLS 1/2" Drive Socket Set, Metric, 15 pcs A4405MP
- KT PRO TOOLS 3/4" Drive Socket Set, Metric, 15 pcs A6491MP
- KT PRO TOOLS 1/2" Drive Socket Set, SAE, 8 pcs A4404SP
- KT PRO TOOLS 3/4" Drive Socket Set, Metric, 8 pcs A6401MP10
- SUNEX 1/4" Drive Drive Mstr Impact Socket Set, 48 pcs 1848
- K-TOOL INTERNATIONAL 7 Piece 0.5 in. Drive 6 Point Flex Impact Socket Set KTI-33500
- CAPRI TOOLS 3/8 in. Drive Shallow, Semi-Deep and Deep Impact Socket Set, Metric, 8 to 22 mm, 45-Piece CP53000-45MSXD
- PROTO 3/4" Drive Impact Socket Set, SAE, 15 pcs J73105
- Kt Pro Tools Sockets & Ratchets